Beli mechanical seal viton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TERADA PUMP MFG. Parts For Mpt3-0071Ratribut:
- Suitable Model: MPT3-0071R
- GOULDS WATER TECHNOLOGY Seal Kit & Gasket for Straight Centrifugal PumpDeskripsi:Seal kits and gaskets for straight centrifugal pumps keep motors and bearing assemblies dry.atribut:
- UNSPSC: 31160000
- Compatible with Pump Type: Straight Centrifugal
- JP Mechanical Seal + Small Box for Water PumpDeskripsi:Packing Pompa Air / Spare part Pompa Air.
- TTO Oil Seal / V-Ring VA SeriesDeskripsi:The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
- SANEI Mechanical SealDeskripsi:Keunggulan Mechanical Seal-Terbuat dari stainless 304 yang anti karat-Bahan keramiknya terbuat dari karet dan keramik kualitas tinggi
- Ebara Mechanical Sealatribut:
- Suitable For: 40LPS5.75A, 40LPS5.4A, 40LPD6.4A, 40LPS6.75E
- Part Number: 111
- Hayward Mechanical Sealatribut:
- Compatible for: Super Pump 1HP, 1.5HP, and 2HP
- Latty Double Mechanical SealDeskripsi:Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.atribut:
- Fluids: All corrosive, abrasive and slightly clogging fluids
- Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
- Pressure (bar): 0 to 25
- Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
- Speed (m/s): 20.0
- Temperature (°C): -20 to 200
- Latty Sil Mekanikal B 18212 U6U6V (ID))Deskripsi:LATTYseal B 18212SINGLE BALANCED MECHANICAL SEALLATTYseal B 18212, is suitable for use in severe application cases due to its strength and reliability. The use of an overdimensioned cylindrical spring and the friction faces made of silicon carbide U6 or, for the most difficult cases tungsten carbide with nickel binder U2, make it a complete balanced mechanical seal that has proven its efficiency within extremely severe applications. Complete balanced mechanical seal that has proven its efficiency within extremely severe environments.atribut:
- Pressure (bar): 0 to 25
- Temperature (°C): -20 to 180
- Speed (m/s): 20
- Approvals: On request: FDA, CE 1935/2004
- Friction Faces: Pure silicon carbide (U6U6 V)
- DAYTON Seal & Gasket for Turbine PumpDeskripsi:Seal kits keep the turbine pump's motor and bearing assemblies dry.atribut:
- UNSPSC: 31160000
- Everlasting Mechanical SealDeskripsi:Mechanical Seal Everlasting merupakan suatu komponen dalam sebuah konstruksi pompa yang berfungsi sebagai penghalang atau pengeblok keluar masuknya cairan, baik itu fluida proses maupun pelumas yang di desain dapat di lepas agar mudah dalam penggantian dan perawatan.
- Yamato Pressure Gauge (Manometer)Deskripsi:Gauge pengukur tekanan
- Latty Sil Mekanikal U 1112 R BU6V4-E1 (ID))Deskripsi:LATTYseal U 1112SINGLE UNBALANCED MECHANICAL SEALConceptually similar to LATTYseal U 1000 but fitted with a carbon face, LATTYseal U 1112 fulfills a wide spectrum of applications. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.atribut:
- Pressure (bar): 0 to 10
- Temperature (°C): -20 to 180
- Speed (m/s): 10
- Fluids: All slightly corrosive, non-abrasive and non- clogging fluids.
- Friction Faces: Supplied with FKM O-ring and a kit of ethylene-propylene (E) O-rings Resin-impregnated hard carbon (B), pure silicon carbide (U6)
- Material: All Pumps
- Approvals: FDA , CE 1935/2004 (on request)
Daftar Harga mechanical seal viton Terbaru October 2026
| DAYTON Repair Kit & Part for Gear Pump | Rp419.900 |
| TTO Mechanical Seal (Sil Mekanikal) | Rp20.900 |
| TERADA PUMP MFG. Parts For Mpt3-0071R | Rp579.900 |
| GOULDS WATER TECHNOLOGY Seal Kit & Gasket for Straight Centrifugal Pump | Rp919.900 |
| DAYTON Corded Utility Pump | Rp469.900 |
| JP Mechanical Seal + Small Box for Water Pump | Rp4.900 |
| Ebara Sparepart Mechanical Seal Pump | Rp1.399.900 |
| Waterplus Mechanical Seal | Rp7.900 |
| TTO Oil Seal / V-Ring VA Series | Rp1.900 |
| SANEI Mechanical Seal | Rp3.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/dfP102086483-2.jpg)


/DAYTON%20Corded%20Utility%20Pump/5vP109552211-1.jpg)






/ogP105574880-4.jpg)



)/qhP105311953-1.jpg)


/pbP103672911-2.jpg)
)/0dP105312013-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)